4-Valve Test & Charge Manifold with 3-1/8 in. °F/°C Gauges and 60 in. PLUS II™ Compact Ball Valve Hose Set - R32/R410A
Titan® 4-Valve Test & Charge Manifold with 3-1/8 in. °F/°C Gauges and 60 in. PLUS II™ Compact Ball Valve Hose Set - R32/R410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1% (Class 1)
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Collection:
- Titan®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Yellow, Blue, Grey
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Handle Material:
- Plastic
- Height:
- 11-3/4 in
- Length:
- 5-1/2 in
- Material:
- Aluminum, Steel, Brass, Rubber, Plastic
- Origin:
- Domestic
- Pressure - Maximum:
- 800 psi
- UL Listed:
- No
- Weight:
- 6-37/100 lb
- Width:
- 12-1/2 in