Yellow Jacket 3/8 in. Charging Hose

R14560

Manufacturer Part #: 14560

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Larger volume hose for fast, high vacuum or charging
  • Operating temperature -20° to 200° F
  • UL approval

SPECIFICATIONS

Color Finish
Yellow
Color Finish Category
Yellows
Height
3/4 in
Length
60 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday