6-in-1 Fin straightener (8, 9, 10, 12, 14, 15 Fins/in.)
6-in-1 Fin straightener (8, 9, 10, 12, 14, 15 Fins/in.)
Frequently Purchased Together
Product Details
Specifications
- CE Approved:
- No
- ETL Listed:
- No
- Length:
- 4 in
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Smart Home Enabled:
- No
- Tool Type:
- Fin Straightener