4-Valve Test & Charge Manifold with °F Gauges and 60 in. PLUS II™ Compact Ball Valve Hose Set - R22/R404A/R410A
Brute II 4-Valve Test & Charge Manifold with °F Gauges and 60 in. PLUS II™ Compact Ball Valve Hose Set - R22/R404A/R410A
Frequently Purchased Together
Product Details
- Includes 60" Plus II™ hose set with compact ball valve fittings
- 1% (Class 1)
- Features 4-valve design, aluminum alloy body with 3/8" bore, color-coded contoured handles, red and blue gauges, double O-ringed piston, in-line 100 mesh filters on flare fittings, built-in sight glass, and heavy-duty hook
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- R-22 and R-410A Refrigerant Access Valves
- CE Approved:
- Yes
- Collection:
- Brute II
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Blue, Grey, Yellow
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Handle Material:
- Plastic
- Height:
- 11-3/4 in
- Length:
- 5-1/2 in
- Material:
- Brass, Aluminum, Plastic, Steel, Rubber
- Origin:
- Domestic
- Weight:
- 7-33/100 lb
- Width:
- 12-1/2 in