5-Piece Swaging Punch Set 1/4 in. - 5/8 in.

You last purchased this on
 
YELLOW JACKET®

5-Piece Swaging Punch Set 1/4 in. - 5/8 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

5-Piece Swaging Punch Set 1/4 in. - 5/8 in.

  • Fast #
  • Part #R60476
  • Item #3075515
  • Manufacturer Part #60476
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heat-treated and plated alloy steel
  • Made in the USA
  • Expands one end of copper tubing for connecting same size tubes
  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
1 in
Length:
6-1/4 in
Material:
Alloy Steel
Number of Pieces:
5 Piece
Number of Tools Included:
5
Origin:
Domestic
Pipe Capacity:
1/4 in - 5/8 in
Tool Type:
Swaging
Weight:
1-7/50 lb
Width:
4 in