5/16 in. Female QC 45° x 1/4 in. Male Flare R-410A Coupler

You last purchased this on
 
YELLOW JACKET®

5/16 in. Female QC 45° x 1/4 in. Male Flare R-410A Coupler

This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

5/16 in. Female QC 45° x 1/4 in. Male Flare R-410A Coupler

  • Fast #
  • Part #RIT19173
  • Item #2972137
  • Manufacturer Part #19173
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Features Schrader valve core in male end and knurled female end for easy handling
  • For use with R-410A refrigerant
  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
End Connection 1:
Coupler
End Connection 2:
Male
End Connections:
Coupler x Male
Fitting Size 1:
5/16 in
Fitting Size 2:
1/4 in
Fitting Sizes:
5/16 in x 1/4 in
Fitting Type:
Reducing, Adapter
Height:
1/2 in
Length:
8-1/2 in
Material:
Brass, Rubber
Origin:
Domestic
Weight:
0.12 lb