Yellow Jacket 60 in. Blue Flexible Flowers Hose with Ball Valve End

R2960

Manufacturer Part #: 29260

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • UL approval

SPECIFICATIONS

Application
HVAC
CE Approved
Yes
Height
1/2 in
Inside Diameter
1/4 in
Maximum Pressure
800 psi
Origin
Domestic
Temperature Range
-20 to 180 Deg F
UL Listed
Yes
Weight
1/2
Width
1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday