60 in. Red Hose with Standard 1/4 in. Flare Fittings
Plus II™ 60 in. Red Hose with Standard 1/4 in. Flare Fittings
Frequently Purchased Together
Product Details
- Nylon permeation barrier meets SAE requirements and moisture barrier provides improved resistance to moisture migration
- UL approval
- Features double barrier protection
Specifications
- Application:
- Refrigerant, Tanks
- CE Approved:
- No
- Collection:
- Plus II™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- ETL Listed:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 60 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 800
- Pressure - Maximum:
- 4000 psi
- Smart Home Enabled:
- No
- Temperature Range:
- -20 to 180 Deg F (-28.8 to 82.2 Deg C)
- Tool Type:
- Hose
- UL Listed:
- UL SA9737
- Weight:
- 1.5 lb