60 in. Yellow Hose with Standard 1/4 in. Flare Fittings
Plus II™ 60 in. Yellow Hose with Standard 1/4 in. Flare Fittings
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Nylon permeation barrier meets SAE requirements and moisture barrier provides improved resistance to moisture migration
- UL approval
- Features double barrier protection
- Made in the USA
- 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20° to 180°F (-28.8° to 82.2°C)
- Minimum bending radius: 6" (152 mm)
- The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant
- 1/4" PLUS II™ hoses are UL recognized assemblies (file SA9737)
Specifications
- Application:
- Refrigerant, Tanks
- CE Approved:
- No
- Collection:
- Plus II™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- ETL Listed:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 60 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon
- Maximum Temperature:
- 4000
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 800
- Pressure - Maximum:
- 4000 psi
- Smart Home Enabled:
- No
- Temperature Range:
- -20 to 180 Deg F (-28.8 to 82.2 Deg C)
- Tool Type:
- Charging Hose
- UL Listed:
- UL SA9737
- Weight:
- 1.5 lb