60 in. Blue 1/4 in. Hose with Compact Ball Valve End
Plus II™ 60 in. Blue 1/4 in. Hose with Compact Ball Valve End
Frequently Purchased Together
Product Details
- Full flow valve
- Uses standard gasket and valve opener
- UL approval
- Made in the USA
- 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20° to 180°F (-28.8° to 82.2°C)
- Minimum bending radius: 6" (152 mm)
- Recommended for R-410A
- UL recognized assemblies (file SA9737)
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Collection:
- Plus II™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 1/4 in
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1/2 in
- Length:
- 60 in
- Material:
- Rubber, Plastic, Brass
- Maximum Temperature:
- 4000
- Origin:
- Domestic
- Pressure - Maximum:
- 800 psi
- Temperature Range:
- -20 to 180 Deg F
- Tool Type:
- Hose
- UL Listed:
- UL SA9737
- Weight:
- 1/2 lb
- Width:
- 1/2 in