1/4 in. Heavy Duty Charging Hose 60 in. x HCA Hose Straight x Angle
Plus II™ 1/4 in. Heavy Duty Charging Hose 60 in. x HCA Hose Straight x Angle
Frequently Purchased Together
Product Details
- Operating temperature -20°F to +200°F
- Features flexible, heavy-duty construction for use in all weather conditions, and 1/4" HCA straight and angled fittings
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Collection:
- Plus II™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1/2 in
- Length:
- 60 in
- Material:
- Rubber, Plastic, Brass
- Maximum Temperature:
- 176
- Origin:
- Domestic
- Pressure - Maximum:
- 800 psi
- Temperature Range:
- -22 to 176 Deg F
- Weight:
- 69/100 lb
- Width:
- 1/2 in