60 in. Yellow 1/4 in. Hose with Compact Ball Valve End

You last purchased this on
 
YELLOW JACKET®

Plus II™ 60 in. Yellow 1/4 in. Hose with Compact Ball Valve End

This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

Plus II™ 60 in. Yellow 1/4 in. Hose with Compact Ball Valve End

  • Fast #
  • Part #R29060
  • Item #2824789
  • Manufacturer Part #29060
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Full flow valve
  • Uses standard gasket and valve opener
  • UL approval
  • Made in the USA
  • 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20° to 180°F (-28.8° to 82.2°C)
  • Minimum bending radius: 6" (152 mm)
  • Recommended for R-410A
  • UL recognized assemblies (file SA9737)
  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Collection:
Plus II™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
1/4 in
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Height:
1/2 in
Length:
60 in
Material:
Rubber, Plastic, Brass
Maximum Temperature:
4000
Origin:
Domestic
Pressure - Maximum:
800 psi
Temperature Range:
-20 to 180 Deg F
Tool Type:
Hose
UL Listed:
UL SA9737
Weight:
1/2 lb
Width:
1/2 in