60 in. Yellow 1/4 in. Hose with 45° SealRight™ fitting at One End
Plus II™ 60 in. Yellow 1/4 in. Hose with 45° SealRight™ fitting at One End
Frequently Purchased Together
Product Details
- UL approval
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Collection:
- Plus II™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 1/2 in
- Length:
- 60 in
- Material:
- Rubber, Plastic, Brass
- Origin:
- Domestic
- Pressure - Maximum:
- 800 psi
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- Yes
- Weight:
- 1/2 lb
- Width:
- 1/2 in