7-1/2 in. Injector Ester Oil

Part #RIT69622  |  Item #4101080  |  Manufacturer Part #69622

$ 253.63 EACH

Length:

7-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: HVAC

CE Approved: Yes

ETL Listed: No

Height: 3-1/2 in

Length: 7-1/2 in

NSF Certified: No

Origin: Domestic

Weight: 8-9/20

Width: 5 in