YELLOW JACKET®

7-1/2 in. Leak Screw

Part #R69613  |  Manufacturer Part #69613

Length:

7-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: HVAC

CE Approved: Yes

Height: 3-1/2 in

Length: 7-1/2 in

NSF Certified: No

Origin: Domestic

Size: 1/2 oz

Tool Type: Leak Detector

Weight: 19/20

Width: 5 in