708 in-lbs 16 mm, 17 mm, 21 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm Torque Wrench

Part #RIT60652  |  Item #4882178  |  Manufacturer Part #60652

$ 240.27 EACH

Torque In-Lbs :

708 in-lbs

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: [ASME B107.14M, ASME DIN3122]

Application: HVAC

CE Approved: Yes

Drive Size: 16 mm, 17 mm, 21 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm

GSA Approved: No

Height: 3-1/4 in

Length: 17-1/2 in

Origin: Global

Torque In-Lbs : 708 in-lbs

Weight: 8

Width: 9-1/2 in