Yellow Jacket 8 in. Swage Tool

R60469

Length

8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Expands one end of copper tubing for connection to tubing of same size
  • Heat-treated alloy steel construction

SPECIFICATIONS

Application
HVAC
CE Approved
Yes
Color Finish
Silver
Color Finish Category
Silver Tones
Height
1-1/4 in
Length
8 in
Material
Steel
Number Of Pieces
1 Piece
Origin
Domestic
Pipe Capacity
3/4 in
Tool Type
Swage Tool
Weight
17/25
Width
2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday