Manifold for Ritchie Engineering 410/404/22 4 Valves

Part #R49963  |  Item #2824777  |  Manufacturer Part #49963

$ 169.40 EACH

Brand Model Compatibility:

Ritchie Engineering 410/404/22 4 Valves
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1% (Class 1)

Specifications

Application: HVAC

Brand Model Compatibility: Ritchie Engineering 410/404/22 4 Valves

CE Approved: Yes

Color Finish: [Red, Blue, Grey]

Color Finish Category: Reds

Handle Material: Plastic

Height: 4-1/2 in

Length: 10-3/4 in

Material: [Aluminum, Steel, Plastic]

Origin: Domestic

UL Listed: No

Weight: 2-23/25

Width: 10-1/2 in