YELLOW JACKET®

Plus II™ 25 ft. Vacuum Hose

Part #R15725  |  Manufacturer Part #15725

Length:

300 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: HVAC

CE Approved: Yes

Collection: Plus II™

Color Finish: Black

Color Finish Category: Blacks

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in x 3/8 in

Height: 3/4 in

Length: 300 in

Material: [Rubber, Plastic, Brass]

Maximum Pressure: 600 psi

Origin: Domestic

Temperature Range: -22 to 176 Deg F

Weight: 4-16/25

Width: 3/4 in