Reversible Bending Kit for Ritchie H85-528 Bender
This product has been replaced by
Manufacturer Part #63342
Reversible Bending Kit for Ritchie H85-528 Bender
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- H85-528 Bender
- CE Approved:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Black
- Height:
- 4-1/4 in
- Length:
- 4-1/2 in
- Material:
- Steel
- Origin:
- Global
- Tool Type:
- Reversible Bending Kit
- Weight:
- 9/10 lb
- Width:
- 5-3/4 in