YELLOW JACKET®
SuperEvac™ 6 cfm Vacuum Pump
Part #R93560 | Item #2145298 | Manufacturer Part #93560
CFM:
6Product Details
Specifications
Application: HVAC
CE Approved: Yes
CFM: 6
Collection: SuperEvac™
Color Finish: [Silver, Black]
Diameter: 6 in
ETL Listed: No
End Connection 1: Male Flare
End Connection 2: Male Flare
End Connections: Male Flare
Fitting Size 1: 1/4 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/4 in x 3/8 in
Height: 11-1/2 in
High Pressure: 150
Horsepower: 1/2 hp
Length: 15-1/4 in
NSF Certified: No
Number of Handles: Single Handle
Number of Tools Included: 1
Origin: Domestic
Power Source: Electric
Pump Stage: 2
RPM: 1725
Size: 34 oz
Smart Home Enabled: No
Temperature Range: -22 to 176 Deg F
Tool Type: Vacuum Pump
UL Listed: Yes
Volts: 115V
Weight: 32
Width: 6 in