Deluxe 45° Flaring Tool for 1/8 in. - 3/4 in. OD Tubing

You last purchased this on
 
YELLOW JACKET®

Deluxe 45° Flaring Tool for 1/8 in. - 3/4 in. OD Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

Deluxe 45° Flaring Tool for 1/8 in. - 3/4 in. OD Tubing

  • Fast #
  • Part #R60278
  • Item #3756153
  • Manufacturer Part #60278
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Self-centering yoke, automatic tubing height gauge and multi-faceted burnishing cone for smooth, polished flares
  • Designed with the new R-410A system requirement in mind
  • For use on soft copper tubing
  • Made in the USA
  • Easy-to-use with four basic steps
  • Requires Certification

Specifications

Application:
Mini-Split Air Conditioner
CE Approved:
Yes
Color Finish Category:
Blues
Color Finish Name:
Blue, Black, Silver
Diameter:
3/4 in
Fits Pipe Size:
1/8 in - 3/4 in
Handle Material:
Rubber
Height:
2-3/4 in
Length:
7-1/2 in
Material:
Steel, Rubber, Aluminum Alloy
Origin:
Domestic
Pipe Capacity:
1/8 in - 3/4 in
Power Source:
Manual
Tool Type:
Flaring
Weight:
3.012 lb
Width:
10 in