Universal A/C Dye Disposable Injectors - 1 oz. 2-pack
Universal A/C Dye Disposable Injectors - 1 oz. 2-pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes (2) 1/2 oz
- Use for all common refrigerants and oils
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- Universal
- CE Approved:
- Yes
- Height:
- 1-1/2 in
- Length:
- 15 in
- Number of Tools Included:
- 2
- Origin:
- Domestic
- Package Quantity:
- Pack of 2
- Weight:
- 2-1/25 lb
- Width:
- 5 in