Yeti Coolers

0.5 gal Jug

Part #YYRAMHGJ  |  Manufacturer Part #YRAMHGJ

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 0.5 gal

Color Finish: Stainless Steel

Height: 10-1/10 in

Material: Stainless Steel

Type: Jug

Width: 5-4/5 in