0 items

Yeti Coolers Colster® 12 oz. Stainless Steel Bear Hug

YYRAMCOL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Capacity
12 oz
Collection
Colster®
Color Finish
White
Color Finish Category
Whites
Height
4-7/8 in
Material
Stainless Steel
Material Type
18-8 SS
Type
Rambler
Width
3-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday