Yeti Coolers

20 oz. Tumbler Handle

Part #YYRAMH20  |  Manufacturer Part #YRAMH20

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 20 oz

Height: 4-1/8 in

Material: Plastic

Width: 5-1/2 in