Yeti Coolers

30 lb. 22-5/8 in. Hopper

Part #YYHOP30G  |  Manufacturer Part #YHOP30G

Capacity:

30 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 30 lb

Color Finish: Fog Grey, Tahoe Blue

Height: 22-5/8 in

Length: 12 in

Width: 16 in