0 items

Yeti Coolers Jug

YYRAMGJ

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Capacity
0.5 gal
Color Finish
Stainless Steel
Height
10-1/10 in
Material
Stainless Steel
Type
Jug
Width
5-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday