Yeti Coolers

Rambler™ 30 oz. Stainless Steel Thirst Quencher in Navy Blue

Part #YYRAM30NB  |  Manufacturer Part #YRAM30NB

Color/Finish:
Navy Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 30 oz

Collection: Rambler™

Color Finish: Navy Blue

Color Finish Category: Blues

Height: 7-7/8 in

Length: 4 in

Material: Stainless Steel

Weight: 16

Width: 2-3/4 in