Yeti Coolers

Rambler™ 36 oz. Bottle in Seafoam Green

Part #YYRAMB36SG  |  Item #7332886  |  Manufacturer Part #YRAMB36SG

Capacity:

36 oz
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  4

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 36 oz

Collection: Rambler™

Color Finish: Seafoam Green

Diameter: 3-3/4 in

Height: 10-3/4 in

Material: Stainless Steel

Material Type: 18-8 SS

Type: Bottle