Yeti Coolers

Tundra® 45 45 qt Beverage Cooler in Characoal

Part #YYT45CH  |  Manufacturer Part #YT45CH

Color/Finish:
Charcoal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 45 qt

Collection: Tundra® 45

Color Finish: Charcoal

Height: 15-3/8 in

Length: 25-3/4 in

Width: 16-1/8 in