Yeti Coolers

Tundra™ 50 23-3/4 in. Marine Vinyl Seat Cushionfor Tundra 50 Cooler in Realtree Camo Max 4

Part #YCT50MAX4  |  Manufacturer Part #CT50MAX4

Color/Finish:
Realtree Camo Max 4

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Tundra™ 50 Cooler

Collection: Tundra™ 50

Color Finish: Realtree Camo Max 4

Height: 2 in

Length: 23-3/4 in

Material: Plastic

Material Type: Vinyl

Weight: 1

Width: 16-3/4 in