York 68-1/2 x 31-1/4 in. Volcanic Limestone Oval Freestanding Bathtub

VYORNOF

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Required Base Sold Separately (VYORBSW)

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
72 gal
Collection
York
Color Finish
Englishcast® White
Color Finish Category
Whites
Configuration
Soaker
Depth
20-5/8 in
Drain Location
Center Rear
Drain Opening
2 in
GSA Approved
No
Height
24-1/4 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
68-1/2 in
Material
EnglishCast®
Overall Sink Size
68-5/8 in x 31-1/2 in x 24-5/8 in
UL Listed
No
Width
31-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday