York International

11 in. Blower Wheel

Part #YS102619654014  |  Manufacturer Part #S1-02619654014

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 11 in

Material: Steel

Width: 10 in