1/3 hp 1075 RPM 115V Fan Motor

You last purchased this on
 
YORK®

1/3 hp 1075 RPM 115V Fan Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
YORK®

1/3 hp 1075 RPM 115V Fan Motor

  • Fast #
  • Part #YS102431969000
  • Item #1434419
  • Manufacturer Part #S1-02431969000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Fan Speeds:
1
Frame Size:
42
Horsepower:
1/3 hp
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
1075
RPM Range:
900-1150
Volts:
115V