0 items

York International FC Series 21 in. 3.5 Ton Downflow and Upflow Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

FC43C3XN1

Tonnage

3.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All coils are treated with a MicroBlue Hydrophilic coating to enhance the removal of condensate during the refrigeration cycle and reduce the possibility of water blow off
  • All evaporator coil cabinets are thermally insulated with foil faced insulation to prevent sweating
  • All evaporator coils are factory leak tested, dehydrated, sealed and shipped with a holding charge
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
42000
CFM
1400
Collection
FC Series
Configuration
Downflow, Upflow
Depth
21-1/2 in
Height
24-1/2 in
Liquid Line OD
3/8 in
MBH
43
Power Source
Electric
Suction Line OD
7/8 in
Tonnage
3.5 Tons
UL Listed
No
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday