York International Affinity™ 21 in. 100000 BTU 97.7% AFUE 4 Ton Two-Stage Multi-Position 3/4 hp Natural Gas Furnace

YP9C100C16MP12C

Manufacturer Part #: YP9C100C16MP12C

BTU

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Easily applied in upflow, horizontal left or right, or downflow installation with minimal conversion necessary
  • Compact, easy to install, ideal height 33" tall cabinet
  • Easy access to controls to connect power/control wiring
  • Built in high level self diagnostics with fault code display
  • Low amp unit requirement for easy replacement application
  • All models are convertible to use propane (LP) gas

SPECIFICATIONS

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday