FC Series 17-1/2 in. 2 Ton Downflow and Upflow Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

Part #FC24B3XN1  |  Item #2924257  |  Manufacturer Part #FC24B3XN1

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All coils are treated with a MicroBlue Hydrophilic coating to enhance the removal of condensate during the refrigeration cycle and reduce the possibility of water blow off
  • All evaporator coil cabinets are thermally insulated with foil faced insulation to prevent sweating
  • All evaporator coils are factory leak tested, dehydrated, sealed and shipped with a holding charge

Specifications

Application: [Split System Heat Pump, Split System Air Conditioner]

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

CFM: 850

Coil Type: Cased

Collection: FC Series

Configuration: [Downflow, Upflow]

Depth: 21-1/2 in

Height: 22 in

Liquid Line OD : 3/8 in

MBH: 24

Material: Aluminum

Power Source: Electric

SEER: 13

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: No

Width: 17-1/2 in