Latitude™ 17-1/2 in. 80000 BTU 80% AFUE 3 Ton Single-Stage Multi-Position 1/3 hp Natural Gas Furnace

Part #TG8S080B12MP11  |  Item #3573872  |  Manufacturer Part #TG8S080B12MP11

BTU:

80000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Easily applied in upflow, horizontal left or right, or downflow installation with minimal conversion necessary
  • Compact, easy to install, ideal height 33" tall cabinet
  • Blower off delay for cooling SEER improvement
  • Easy access to controls to connect power/control wiring
  • Low unit amp requirement for easy replacement application
  • Single wire twinning or staging feature available

Documents

Specifications

AFUE: 80.00

AMP: 7.5

BTU: 80000

CSA Certified: Yes

Collection: Latitude™

Condensing: No

Configuration: Multi

Depth: 29-1/2 in

Energy Star Compliant: No

Flue Size: 6

Fuel Type: Natural Gas

Height: 33 in

Horsepower: 1/3 hp

Ignition System: Hot Surface Ignition

MBH: 80

Max CFM: 1200

Power Source: Gas

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in