York International LX Series 17-1/2 in. 95% AFUE Single-Stage Multi-Position 1/2 hp Gas Furnace

TM9XB12MP11

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blower off delay for cooling SEER improvement
  • Built in, high level self diagnostics with fault code displays standard on integrated control module for reliable operation
  • Compact, easy to install, ideal height 33" tall cabinet
  • Easily applied in upflow, horizontal left or right, or downflow installation with minimal conversion necessary
  • Easy access to controls to connect power/control wiring
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low unit amp requirement for easy replacement application

SPECIFICATIONS

BTU
60000
CSA Certified
Yes
Collection
LX Series
Condensing
No
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33 in
Horsepower
1/2 hp
Ignition System
Hot Surface Ignition
MBH
60
Max CFM
1200
Power Source
Gas
Stages
Single
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday