0 items

York International MC Series Multi-Position Cased Coil for Heat Pump

MCB3XH1

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Heat Pump
BTU Cooling Rating
35000 Btu/h
CFM
1200
Collection
MC Series
Configuration
Multi
Depth
21-1/2 in
Height
22 in
Liquid Line OD
3/8 in
MBH
35
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
No
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday