0 items

York International TCGD Series 4 Ton 13 SEER 1/4 hp R-410A Split-System Air Conditioner

TCGD48S41S3

Tonnage

4 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
21.1
BTU
48000
Collection
TCGD Series
Decibel Rating dB
77 dB
Depth
29 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
30 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
Max CFM
2950
Phase
Single Phase
Power Source
Electric
RPM
850
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
173
Width
29 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday