Yosemite Home Decor

Emerald Tranquility in Yellow, Green and Blue

Part #YFCD56722  |  Manufacturer Part #FCD5672-2

Color/Finish:
Yellow/Green/Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Yellow/Green/Blue

Color Finish Category: Yellows

Depth: 1 in

Height: 31 in

Width: 24 in