YS Series PVC Slip Wye Strainer

HYS10S

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A heavy-duty hex cap with FPM O-ring easily unscrews to access the strainer screen when cleanout becomes necessary
  • All PVC construction provides no rust or corrosion
  • Compact and light weight enabling them to be supported by the pipeline alone
  • Protects downstream equipment from dirt, rust and debris
  • Screens have an open area at least twice that of the equivalent pipe size cross-sectional area to minimize pressure loss
  • Standard screens have a 1/32" perforation (other options are available)

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Application
Filtration
Collection
YS Series
Color Finish
Grey
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
70
Mesh Size
1/32
NSF Certified
No
Strainer Type
Wye
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday