YSI

110/240V 1-Channel Multilab Meter Only

Part #Y1FD350Y  |  Manufacturer Part #1FD350Y

Volts:

110/240V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Benchtop meter for BOD, pH, ORP & conductivity in any combination
  • Accepts smart, digital sensors that come in cabled or wireless configurations
  • Available with one, two or three channels
  • Two and three channel versions feature color displays, built-in OUR/SOUR software and accept ion selective electrodes
  • Large, graphic display is easy to read and navigate
  • Store up to 500 data sets in manual mode and 5,000 or 10,000 data sets in automatic logging mode with USB connectivity to manage data
  • All models feature a built-in barometer
  • The CMC function displays continual monitoring of the sensor's measuring range
  • Instrument includes electrode stand, power supply, manual, software and USB cable - order sensors separately
  • Single channel

Specifications

Battery Size: AA

CE Approved: Yes

EPA Compliant: Yes

Maximum Temperature: 176

NSF Certified: No

Power Source: Battery

UL Listed: No

Volts: 110/240V