9V EC300A Conductivity Meter Kit with 12 ft. Cable

You last purchased this on
 
YSI

EcoSense® 9V EC300A Conductivity Meter Kit with 12 ft. Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
YSI

EcoSense® 9V EC300A Conductivity Meter Kit with 12 ft. Cable

  • Fast #
  • Part #Y606069
  • Item #4936171
  • Manufacturer Part #606069
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rugged, weighted field probe
  • Measures conductivity, salinity, TDS and temperature with one meter
  • Economical meter if budget is an issue
  • Meter includes weighted, 4-electrode conductivity cell, battery, case and operating instructions
  • The meter is waterproof (IP-67 rating) and offers basic features including auto-ranging, low battery indicator and more
  • Requires Certification

Specifications

Automatic Shut-Off:
Yes
Battery Size:
9V
CE Approved:
Yes
Cable Length (ft):
12 ft
Collection:
EcoSense®
EPA Compliant:
No
Maximum Temperature:
122
NEMA:
NEMA IP67
NSF Certified:
No
Power Source:
Battery
Product Type:
EC300A Conductivity Meter Kit with 12 ft Cable
UL Listed:
No