Meter Kit with 12 ft. Cable for EcoSense ODO200 Meter
EcoSense® Meter Kit with 12 ft. Cable for EcoSense ODO200 Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low maintenance requirements - "replace cap yearly"
- Optical sensing technology means no stirring dependence and no effects from hydrogen sulfide
- Optical technology at an economical price
- Additional features include auto shut off after 30 minutes, low battery indicator, waterproof housing (IP-67) and reviewable memory for up to 50 data sets
- EPA compliant
- Features automatic temperature compensation and manual pressure and salinity compensation
- Provides accurate and repeatable dissolved oxygen and temperature data
Specifications
- Battery Size:
- 9V
- Brand Model Compatibility:
- EcoSense® ODO200
- CE Approved:
- Yes
- Cable Length (ft):
- 13-3/25 ft
- Collection:
- EcoSense®
- EPA Compliant:
- No
- Fits Model:
- ODO200
- NEMA:
- NEMA IP 67
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Meter Kit
- UL Listed:
- No
- Weight:
- 0.59 lb