L Size Soft Sided Carrying Case for Professional Series Meter
L Size Soft Sided Carrying Case for Professional Series Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Straps can be adjusted to stop the case from opening completely to allow it to stand upright on its own, making it convenient to retrieve items on the go
- Compartments will hold the instrument, cables, flow cells, cable weights, probe guards, extra probes, membranes, and much more
Specifications
- Brand Model Compatibility:
- Professional Series Meters
- CE Approved:
- No
- Color Finish Name:
- Black
- EPA Compliant:
- No
- Height:
- 4-1/4 in
- Length:
- 20 in
- NSF Certified:
- No
- Product Type:
- Soft Sided Carrying Case
- Size:
- L
- UL Listed:
- No
- Width:
- 14 in