Lithium-Ion ProDSS Multiparameter Water Quality Meter (Less GPS)
Lithium-Ion ProDSS Multiparameter Water Quality Meter (Less GPS)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- User replaceable digital smart sensors that are automatically recognized by the instrument when connected and store their own calibration data
- Single cable design with universal ports
- Field Instrument for measuring DO, pH, ISE, ORP, conductivity, turbidity, temperature, depth and more
- Mil-spec (military spec) connectors, a waterproof (IP-67) over-molded case and a long-life battery to power handheld and sensors
- Micro USB connector and powerful PC data management program (KorDSS) make the ProDSS user friendly
- The optional GPS function, wide range of sensors, and varying cable lengths with 4 sensor ports allow for complete customization of the ProDSS
- Large memory (greater than 100,000 data sets), convenient calibration procedures
- A backlit color display and keypad
- No GPS
- All cable assembly and sensors are sold separately
Documents
Specifications
- Battery Type:
- Lithium-ion
- CE Approved:
- Yes
- Cable Length (ft):
- 328.08 ft
- EPA Compliant:
- No
- Maximum Temperature:
- 122
- NEMA:
- NEMA IP67
- NSF Certified:
- No
- Power Source:
- Battery
- UL Listed:
- No