Hard Sided Carrying Case for Professional Series Water Quality Instrument
Pro Series Hard Sided Carrying Case for Professional Series Water Quality Instrument
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Professional Series Water Quality Instrument
- CE Approved:
- No
- Collection:
- Pro Series
- EPA Compliant:
- No
- Height:
- 7-1/2 in
- Length:
- 20-1/2 in
- NSF Certified:
- No
- Type:
- Hard Sided Carrying Case
- UL Listed:
- No
- Width:
- 16-1/2 in